Zoro Homepage

CATALYST IE3300 RUGGED 16 PORT GE COPPER

  • Mfr # IEM-3300-16T=

  • Zoro # G316432875


product price: $3,631.19
/ea
Free Shipping & Returns

Key Features

Media Type Supported
Twisted Pair
Product Line
Catalyst
Network Standard
1000Base-T
Connector Type
RJ-45
Compatible With
Cisco Catalyst IE3300 Rugged Series Switches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IEM-3300-16T=
Zoro #
G316432875
UPC #
889728205030
Country of Origin
China

Details

Media Type Supported
Twisted Pair
Product Line
Catalyst
Network Standard
1000Base-T
Connector Type
RJ-45
Compatible With
Cisco Catalyst IE3300 Rugged Series Switches
Number of Ports
16
Ethernet Technology
Gigabit Ethernet
Item
Expansion Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.