Zoro Homepage

CATALYST IE3300 RUGGED 16 PORT GE POE+ E

  • Mfr # IEM-3300-16P=

  • Zoro # G916432879


product price: $10,567.99
/ea
Free Shipping & Returns

Key Features

Form Factor
DIN Rail
Connector Type
RJ-45
Environmentally Friendly
Yes
Product Line
Catalyst
Network Standard
1000Base-T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IEM-3300-16P=
Zoro #
G916432879
UPC #
889728205061
Country of Origin
China

Dimensions

Width
3.6 in
Height
6 in

Details

Form Factor
DIN Rail
Connector Type
RJ-45
Environmentally Friendly
Yes
Product Line
Catalyst
Network Standard
1000Base-T
Media Type Supported
Twisted Pair
Item
Expansion Module
Number of Ports
16
Compatible With
Cisco Catalyst IE3300 Rugged Series Switches
Ethernet Technology
Gigabit Ethernet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.