Zoro Homepage

CATALYST IE3300 RUGGED 8 PORT GE COPPER

  • Mfr # IEM-3300-8T=

  • Zoro # G516432859


product price: $2,408.19
/ea
Free Shipping & Returns

Key Features

Product Line
Catalyst
Width
5 in
Media Type Supported
Twisted Pair
Number of Ports
8
Connector Type
RJ-45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IEM-3300-8T=
Zoro #
G516432859
UPC #
889728205009
Country of Origin
China

Dimensions

Width
5 in
Height
6 in

Details

Product Line
Catalyst
Media Type Supported
Twisted Pair
Item
Expansion Module
Number of Ports
8
Connector Type
RJ-45
Network Standard
1000Base-T
Form Factor
DIN Rail
Compatible With
Cisco Catalyst IE3400 Rugged Series Switches
Ethernet Technology
Gigabit Ethernet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.