Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CATALYST WIRELESS CONTROLLER

  • Mfr # CW9800M

  • Zoro # G621704223


product price: $54,302.99
/ea
Free Shipping & Returns

Key Features

Width
17.3 in
Management Port
Yes
Communication Protocols
RADIUS, HTTPS, ARP, DHCP, HTTP, SSH, SNTP, ICMP, SNMPv1/v2c/v3
Data Link Protocols
TCP/IP
Wi-Fi Generation
Wi-Fi 6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW9800M
Zoro #
G621704223
UPC #
628012403321
Country of Origin
China

Dimensions

Width
17.3 in
Height
1.7 in

Details

Management Port
Yes
Communication Protocols
RADIUS, HTTPS, ARP, DHCP, HTTP, SSH, SNTP, ICMP, SNMPv1/v2c/v3
Data Link Protocols
TCP/IP
Item
Wireless LAN Controller
Wi-Fi Generation
Wi-Fi 6
Product Line
Catalyst
AI-powered
Yes
Encryption Standard
RSA 2048-bit, WPA3, DES, TLS 1.3, EAP, EAP-TLS, TLS 1.0, RSA 1024-bit, AES, MD5-96, AES-CBC, SHA-1, DES-CBC, TLS 1.2, SSL, WPA2, TLS, RC4 128-bit, 3DES
Data Encryption
Yes
USB
Yes
Wireless LAN Standard
IEEE 802.11a/b/g/d/e/h/n/k/r/u/w/ac/ax
Wireless Transmission Speed
50-Gbit/s
USB Standard
USB 3.0
Ethernet Technology
10 Gigabit Ethernet

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.