Zoro Homepage

CBS110 UNMANAGED 8-PORT GE, DESKTOP, EXT PS

  • Mfr # CBS110-8T-D-NA

  • Zoro # G416440343


product price: $73.69
/ea

Key Features

Network Technology
10/100/1000Base-T
Port/Expansion Slot Details
8 x Gigabit Ethernet Network
Ethernet Technology
Gigabit Ethernet
Power Consumption
4.13 W
Height
1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBS110-8T-D-NA
Zoro #
G416440343
UPC #
889728326865
Country of Origin
China

Dimensions

Height
1.2 in
Width
6.3 in
Depth
4.1 in

Details

Network Technology
10/100/1000Base-T
Port/Expansion Slot Details
8 x Gigabit Ethernet Network
Ethernet Technology
Gigabit Ethernet
Power Consumption
4.13 W
Mounting Type
Rack-mountable, Desktop, Wall Mountable
Item
Ethernet Switch
Total Number of Network Ports
8
Environmentally Friendly
Yes
Layer Supported
2
Includes
110 CBS110-8T-D Ethernet Switch, Power Cord or Adapter, Quick Start Guide, Mounting Kit
Media Type Supported
Twisted Pair
Power Source
Power Supply

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.