Zoro Homepage

CBS220 Smart 16-port GE

  • Mfr # CBS22016T2GNA

  • Zoro # G314816691


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Media Type Supported
Optical Fiber, Twisted Pair
Network Technology
1000Base-T, 1000Base-X
Depth
8"
Power Consumption
11.40 W
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBS22016T2GNA
Zoro #
G314816691
UPC #
889728344487
Country of Origin
Mexico

Dimensions

Depth
8"
Height
1.7"
Width
17.3"

Details

Media Type Supported
Optical Fiber, Twisted Pair
Network Technology
1000Base-T, 1000Base-X
Power Consumption
11.40 W
Environmentally Friendly
Yes
Uplink Port
Yes
Power Source
Power Supply
Number of SFP Slots
2
Port/Expansion Slot Details
16 Gigabit Ethernet Network, (2) Gigabit Ethernet Expansion Slot
Total Number of Expansion Slots
2
Ethernet Technology
Gigabit Ethernet
Total Number of Network Ports
16
Expansion Slot Type
SFP (mini-GBIC)
Manageable
Yes
Frequency
50 Hz, 60 Hz
Package Contents
Business CBS220-16T-2G Ethernet Switch, Power Cord, Mounting Kit, Quick Start Guide
Series
220
Item
Ethernet Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.