Zoro Homepage

CBS220 Smart 16-port GE

  • Mfr # CBS22016T2GNA

  • Zoro # G512431146


product price: $292.16
/ea
Free Shipping & Returns

Key Features

Height
1.7"
Depth
8"
Width
17.3"
Media Type Supported
Optical Fiber, Twisted Pair
Total Number of Network Ports
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBS22016T2GNA
Zoro #
G512431146
UPC #
889728344487
Country of Origin
Mexico

Dimensions

Height
1.7"
Depth
8"
Width
17.3"

Details

Item
Ethernet Switch
Media Type Supported
Optical Fiber, Twisted Pair
Total Number of Network Ports
16
Power Consumption
11.40 W
Ethernet Technology
Gigabit Ethernet
Expansion Slot Type
SFP (mini-GBIC)
Power Source
Power Supply
Frequency
50 Hz, 60 Hz
Environmentally Friendly
Yes
Network Technology
1000Base-T, 1000Base-X
Package Contents
Business CBS220-16T-2G Ethernet Switch, Power Cord, Mounting Kit, Quick Start Guide
Manageable
Yes
Number of SFP Slots
2
Port/Expansion Slot Details
16 Gigabit Ethernet Network, (2) Gigabit Ethernet Expansion Slot
Uplink Port
Yes
Total Number of Expansion Slots
2
Series
220

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.