Zoro Homepage

CBS220 Smart 16-port GE PoE

  • Mfr # CBS22016P2GNA

  • Zoro # G214816685


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Ethernet Technology
Gigabit Ethernet
Total Number of Expansion Slots
2
Media Type Supported
Optical Fiber, Twisted Pair
Power Consumption
18.30 W
Uplink Port
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBS22016P2GNA
Zoro #
G214816685
UPC #
889728344401
Country of Origin
Mexico

Dimensions

Depth
8"
Width
17.3"
Height
1.7"

Details

Ethernet Technology
Gigabit Ethernet
Total Number of Expansion Slots
2
Media Type Supported
Optical Fiber, Twisted Pair
Power Consumption
18.30 W
Uplink Port
Yes
Expansion Slot Type
SFP (mini-GBIC)
PoE (RJ-45) Port
Yes
Environmentally Friendly
Yes
Manageable
Yes
Network Technology
10/100/1000Base-T, 1000Base-X
Package Contents
Business CBS220-16P-2G Ethernet Switch, Power Cord, Mounting Kit, Quick Start Guide
PoE Budget
130 W
Frequency
50 Hz, 60 Hz
Power Source
Power Supply
Port/Expansion Slot Details
16 Gigabit Ethernet PoE, (2) Gigabit Ethernet Expansion Slot
Total Number of Network Ports
16
Number of SFP Slots
2
Series
220
Item
Ethernet Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.