
CBS220 Smart 24-port GE
Mfr # CBS22024T4GNA
Zoro # G612431206
product price: $313.99
/ea
Free Shipping & Returns
Key Features
Height
1.7"
Width
17.3"
Depth
8"
Power Source
Power Supply
Expansion Slot Type
SFP (mini-GBIC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBS22024T4GNA
Zoro #
G612431206
UPC #
889728344821
Country of Origin
Mexico
Dimensions
Height
1.7"
Width
17.3"
Depth
8"
Details
Item
Ethernet Switch
Power Source
Power Supply
Expansion Slot Type
SFP (mini-GBIC)
Manageable
Yes
Uplink Port
Yes
Power Consumption
18 W
Ethernet Technology
Gigabit Ethernet
Network Technology
1000Base-T, 1000Base-X
Total Number of Network Ports
24
Frequency
50 Hz, 60 Hz
Number of SFP Slots
4
Total Number of Expansion Slots
4
Port/Expansion Slot Details
24 Gigabit Ethernet Network, (4) Gigabit Ethernet Expansion Slot
Environmentally Friendly
Yes
Package Contents
Business CBS220-24T-4G Ethernet Switch, Power Cord, Mounting Kit, Quick Start Guide
Media Type Supported
Optical Fiber, Twisted Pair
Series
220
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.