Zoro Homepage

CBS220 Smart 24-port GE

  • Mfr # CBS22024T4GNA

  • Zoro # G814816689


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Depth
8"
Width
17.3"
Height
1.7"
Number of SFP Slots
4
Total Number of Expansion Slots
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBS22024T4GNA
Zoro #
G814816689
UPC #
889728344821
Country of Origin
Mexico

Dimensions

Depth
8"
Width
17.3"
Height
1.7"

Details

Item
Ethernet Switch
Number of SFP Slots
4
Total Number of Expansion Slots
4
Manageable
Yes
Power Consumption
18 W
Uplink Port
Yes
Media Type Supported
Optical Fiber, Twisted Pair
Port/Expansion Slot Details
24 Gigabit Ethernet Network, (4) Gigabit Ethernet Expansion Slot
Power Source
Power Supply
Environmentally Friendly
Yes
Ethernet Technology
Gigabit Ethernet
Total Number of Network Ports
24
Network Technology
1000Base-T, 1000Base-X
Package Contents
Business CBS220-24T-4G Ethernet Switch, Power Cord, Mounting Kit, Quick Start Guide
Frequency
50 Hz, 60 Hz
Expansion Slot Type
SFP (mini-GBIC)
Series
220

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.