Zoro Homepage

CBS220 Smart 24-port GE PoE

  • Mfr # CBS22024P4GNA

  • Zoro # G014816687


product price: $521.99
/ea
Free Shipping & Returns

Key Features

Total Number of Expansion Slots
4
Media Type Supported
Optical Fiber, Twisted Pair
Uplink Port
Yes
PoE (RJ-45) Port
Yes
Power Source
Power Supply
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBS22024P4GNA
Zoro #
G014816687
UPC #
889728344708
Country of Origin
Mexico

Dimensions

Height
1.7"
Width
17.3"
Depth
10.1"

Details

Total Number of Expansion Slots
4
Media Type Supported
Optical Fiber, Twisted Pair
Uplink Port
Yes
PoE (RJ-45) Port
Yes
Power Source
Power Supply
Expansion Slot Type
SFP (mini-GBIC)
Power Consumption
30.40 W
Frequency
50 Hz, 60 Hz
Network Technology
10/100/1000Base-T, 1000Base-X
Number of SFP Slots
4
Package Contents
Business CBS220-24P-4G Ethernet Switch, Power Cord, Mounting Kit, Quick Start Guide
Environmentally Friendly
Yes
Total Number of Network Ports
24
Manageable
Yes
PoE Budget
195 W
Port/Expansion Slot Details
24 Gigabit Ethernet PoE, (4) Gigabit Ethernet Expansion Slot
Ethernet Technology
Gigabit Ethernet
Series
220
Item
Ethernet Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.