
CBS220 Smart 24-port GE PoE
Mfr # CBS22024P4GNA
Zoro # G812487683
product price: $594.24
/ea
Free Shipping & Returns
Key Features
Width
17.3"
Height
1.7"
Depth
10.1"
Environmentally Friendly
Yes
Manageable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBS22024P4GNA
Zoro #
G812487683
UPC #
889728344708
Country of Origin
Mexico
Dimensions
Width
17.3"
Height
1.7"
Depth
10.1"
Details
Item
Ethernet Switch
Environmentally Friendly
Yes
Manageable
Yes
Expansion Slot Type
SFP (mini-GBIC)
Package Contents
Business CBS220-24P-4G Ethernet Switch, Power Cord, Mounting Kit, Quick Start Guide
Frequency
50 Hz, 60 Hz
PoE Budget
195 W
Network Technology
10/100/1000Base-T, 1000Base-X
Number of SFP Slots
4
Power Consumption
30.40 W
Ethernet Technology
Gigabit Ethernet
Power Source
Power Supply
PoE (RJ-45) Port
Yes
Port/Expansion Slot Details
24 Gigabit Ethernet PoE, (4) Gigabit Ethernet Expansion Slot
Total Number of Expansion Slots
4
Media Type Supported
Optical Fiber, Twisted Pair
Uplink Port
Yes
Total Number of Network Ports
24
Series
220
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.