Zoro Homepage

CBS220 Smart 24port GE

  • Mfr # CBS22024T4XNA

  • Zoro # G514816675


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Height
1.7"
Port/Expansion Slot Details
24 Gigabit Ethernet Network, (4) 10 Gigabit Ethernet Expansion Slot
Environmentally Friendly
Yes
Package Contents
Business CBS220-24T-4X Ethernet Switch, Power Cord, Mounting Kit, Quick Start Guide
Number of SFP+ Slots
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBS22024T4XNA
Zoro #
G514816675
UPC #
889728344906
Country of Origin
Mexico

Dimensions

Height
1.7"
Width
17.3"
Depth
8"

Details

Port/Expansion Slot Details
24 Gigabit Ethernet Network, (4) 10 Gigabit Ethernet Expansion Slot
Environmentally Friendly
Yes
Package Contents
Business CBS220-24T-4X Ethernet Switch, Power Cord, Mounting Kit, Quick Start Guide
Number of SFP+ Slots
4
Manageable
Yes
Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet
Frequency
50 Hz, 60 Hz
Media Type Supported
Optical Fiber, Twisted Pair
Expansion Slot Type
SFP+
Power Consumption
23.60 W
Uplink Port
Yes
Network Technology
1000Base-T, 10GBase-X
Total Number of Network Ports
24
Total Number of Expansion Slots
4
Power Source
Power Supply
Series
220
Item
Ethernet Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.