Zoro Homepage

CBS220 Smart 24port GE PoE

  • Mfr # CBS22024P4XNA

  • Zoro # G914816695


product price: $709.99
/ea
Free Shipping & Returns

Key Features

Power Source
Power Supply
Frequency
50 Hz, 60 Hz
Expansion Slot Type
SFP+
PoE (RJ-45) Port
Yes
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBS22024P4XNA
Zoro #
G914816695
UPC #
889728344340
Country of Origin
Mexico

Dimensions

Width
17.3"
Height
1.7"
Depth
10.1"

Details

Power Source
Power Supply
Frequency
50 Hz, 60 Hz
Expansion Slot Type
SFP+
PoE (RJ-45) Port
Yes
Environmentally Friendly
Yes
Uplink Port
Yes
Total Number of Network Ports
24
Network Technology
10/100/1000Base-T, 10GBase-X
Package Contents
Business CBS220-24P-4X Ethernet Switch, Power Cord, Mounting Kit, Quick Start Guide
Manageable
Yes
Number of SFP+ Slots
4
Port/Expansion Slot Details
24 Gigabit Ethernet PoE+, (4) 10 Gigabit Ethernet Expansion Slot
Total Number of Expansion Slots
4
PoE Budget
195 W
Media Type Supported
Optical Fiber, Twisted Pair
Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet
Power Consumption
37.60 W
Series
220
Item
Ethernet Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.