Zoro Homepage

CBS220 Smart 24prt GE Full PoE

  • Mfr # CBS22024FP4XNA

  • Zoro # G812487638


product price: $1,044.99
/ea
Free Shipping & Returns

Key Features

Height
1.7"
Width
17.3"
Depth
10.1"
PoE Budget
382 W
Network Technology
10/100/1000Base-T, 1000Base-X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBS22024FP4XNA
Zoro #
G812487638
UPC #
889728344623
Country of Origin
Mexico

Dimensions

Height
1.7"
Width
17.3"
Depth
10.1"

Details

Item
Ethernet Switch
PoE Budget
382 W
Network Technology
10/100/1000Base-T, 1000Base-X
Frequency
50 Hz, 60 Hz
Power Source
Power Supply
Media Type Supported
Optical Fiber, Twisted Pair
Expansion Slot Type
SFP+
Uplink Port
Yes
Number of SFP+ Slots
4
PoE (RJ-45) Port
Yes
Port/Expansion Slot Details
24 Gigabit Ethernet PoE+, (4) Gigabit Ethernet Expansion Slot
Ethernet Technology
Gigabit Ethernet
Environmentally Friendly
Yes
Total Number of Network Ports
24
Manageable
Yes
Package Contents
Business CBS220-24FP-4X Ethernet Switch, Power Cord, Mounting Kit, Quick Start Guide
Total Number of Expansion Slots
4
Power Consumption
39.60 W
Series
220

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.