Zoro Homepage

CBS220 Smart 48port GE

  • Mfr # CBS22048T4GNA

  • Zoro # G114790108


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Width
17.3"
Depth
10.1"
Height
1.7"
Manageable
Yes
Power Source
Power Supply
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBS22048T4GNA
Zoro #
G114790108
UPC #
889728345248
Country of Origin
Mexico

Dimensions

Width
17.3"
Depth
10.1"
Height
1.7"

Details

Item
Ethernet Switch
Manageable
Yes
Power Source
Power Supply
Frequency
50 Hz, 60 Hz
Number of SFP Slots
4
Port/Expansion Slot Details
(4) Gigabit Ethernet Expansion Slot, 4(8) Gigabit Ethernet Network
Package Contents
Business CBS220-48T-4G Ethernet Switch, Power Cord, Mounting Kit, Quick Start Guide
Environmentally Friendly
Yes
Media Type Supported
Optical Fiber, Twisted Pair
Network Technology
1000Base-T, 1000Base-X
Power Consumption
36.50 W
Ethernet Technology
Gigabit Ethernet
Total Number of Expansion Slots
4
Uplink Port
Yes
Total Number of Network Ports
48
Expansion Slot Type
SFP (mini-GBIC)
Series
220

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.