Zoro Homepage

CBS220 Smart 48port GE

  • Mfr # CBS22048T4XNA

  • Zoro # G514790128


product price: $819.99
/ea
Free Shipping & Returns

Key Features

Width
17.3"
Height
1.7"
Depth
10.1"
Number of SFP+ Slots
4
Expansion Slot Type
SFP+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBS22048T4XNA
Zoro #
G514790128
UPC #
889728345569
Country of Origin
Mexico

Dimensions

Width
17.3"
Height
1.7"
Depth
10.1"

Details

Item
Ethernet Switch
Number of SFP+ Slots
4
Expansion Slot Type
SFP+
Media Type Supported
Optical Fiber, Twisted Pair
Total Number of Expansion Slots
4
Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet
Total Number of Network Ports
48
Frequency
50 Hz, 60 Hz
Power Consumption
41.20 W
Environmentally Friendly
Yes
Port/Expansion Slot Details
(4) 10 Gigabit Ethernet Expansion Slot, (48) Gigabit Ethernet Network
Manageable
Yes
Power Source
Power Supply
Network Technology
1000Base-T, 10GBase-X
Package Contents
Business CBS220-48T-4X Ethernet Switch, Power Cord, Mounting Kit, Quick Start Guide
Uplink Port
Yes
Series
220

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.