
CBS220 Smart 48port GE PoE
Mfr # CBS22048P4GNA
Zoro # G312487718
product price: $1,134.98
/ea
Free Shipping & Returns
Key Features
Height
1.7"
Width
17.3"
Depth
10.1"
Total Number of Network Ports
48
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBS22048P4GNA
Zoro #
G312487718
UPC #
889728345088
Country of Origin
Mexico
Dimensions
Height
1.7"
Width
17.3"
Depth
10.1"
Details
Item
Ethernet Switch
Total Number of Network Ports
48
Environmentally Friendly
Yes
Ethernet Technology
Gigabit Ethernet
Uplink Port
Yes
Frequency
50 Hz, 60 Hz
Number of SFP Slots
4
Port/Expansion Slot Details
(4) Gigabit Ethernet Expansion Slot, 4(8) Gigabit Ethernet PoE
Network Technology
10/100/1000Base-T, 1000Base-X
Power Source
Power Supply
Power Consumption
53 W
Package Contents
Business CBS220-48P-4G Ethernet Switch, Power Cord, Mounting Kit, Quick Start Guide
Media Type Supported
Optical Fiber, Twisted Pair
Manageable
Yes
Total Number of Expansion Slots
4
Expansion Slot Type
SFP (mini-GBIC)
PoE Budget
382 W
PoE (RJ-45) Port
Yes
Series
220
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.