Zoro Homepage

CBS220 Smart 48port GE PoE

  • Mfr # CBS22048P4GNA

  • Zoro # G814816696


product price: $1,010.99
/ea
Free Shipping & Returns

Key Features

Depth
10.1"
Width
17.3"
Height
1.7"
Environmentally Friendly
Yes
Power Source
Power Supply
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBS22048P4GNA
Zoro #
G814816696
UPC #
889728345088
Country of Origin
Mexico

Dimensions

Depth
10.1"
Width
17.3"
Height
1.7"

Details

Item
Ethernet Switch
Environmentally Friendly
Yes
Power Source
Power Supply
Expansion Slot Type
SFP (mini-GBIC)
Uplink Port
Yes
Port/Expansion Slot Details
(4) Gigabit Ethernet Expansion Slot, 4(8) Gigabit Ethernet PoE
Package Contents
Business CBS220-48P-4G Ethernet Switch, Power Cord, Mounting Kit, Quick Start Guide
Manageable
Yes
Number of SFP Slots
4
Total Number of Expansion Slots
4
Power Consumption
53 W
Ethernet Technology
Gigabit Ethernet
PoE Budget
382 W
PoE (RJ-45) Port
Yes
Media Type Supported
Optical Fiber, Twisted Pair
Frequency
50 Hz, 60 Hz
Total Number of Network Ports
48
Network Technology
10/100/1000Base-T, 1000Base-X
Series
220

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.