Zoro Homepage

CBS220 Smart 48port GE PoE

  • Mfr # CBS22048P4XNA

  • Zoro # G314816677


product price: $1,099.99
/ea
Free Shipping & Returns

Key Features

Width
17.3"
Depth
13.8"
Height
1.7"
Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet
Uplink Port
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBS22048P4XNA
Zoro #
G314816677
UPC #
889728345163
Country of Origin
Mexico

Dimensions

Width
17.3"
Depth
13.8"
Height
1.7"

Details

Item
Ethernet Switch
Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet
Uplink Port
Yes
Package Contents
Business CBS220-48P-4X Ethernet Switch, Power Cord, Mounting Kit, Quick Start Guide
Number of SFP+ Slots
4
Manageable
Yes
Power Source
Power Supply
Network Technology
10/100/1000Base-T, 10GBase-X
Expansion Slot Type
SFP+
PoE (RJ-45) Port
Yes
Frequency
50 Hz, 60 Hz
Total Number of Expansion Slots
4
Total Number of Network Ports
48
Media Type Supported
Optical Fiber, Twisted Pair
Power Consumption
55.10 W
Environmentally Friendly
Yes
PoE Budget
382 W
Series
220

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.