Zoro Homepage

CBS220 Smart 48prt GE Full PoE

  • Mfr # CBS22048FP4XNA

  • Zoro # G714790058


product price: $1,459.99
/ea
Free Shipping & Returns

Key Features

Expansion Slot Type
SFP+
Media Type Supported
Optical Fiber, Twisted Pair
Number of SFP+ Slots
4
Depth
13.8"
Uplink Port
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBS22048FP4XNA
Zoro #
G714790058
UPC #
889728344982
Country of Origin
Mexico

Dimensions

Depth
13.8"
Width
17.3"
Height
1.7"

Details

Expansion Slot Type
SFP+
Media Type Supported
Optical Fiber, Twisted Pair
Number of SFP+ Slots
4
Uplink Port
Yes
PoE (RJ-45) Port
Yes
Frequency
50 Hz, 60 Hz
PoE Budget
740 W
Total Number of Network Ports
48
Package Contents
Business CBS220-48FP-4X Ethernet Switch, Power Cord, Mounting Kit, Quick Start Guide
Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet
Manageable
Yes
Total Number of Expansion Slots
4
Network Technology
10/100/1000Base-T, 10GBase-X
Port/Expansion Slot Details
(4) 10 Gigabit Ethernet Expansion Slot, (48) Gigabit Ethernet PoE+
Power Source
Power Supply
Power Consumption
65.70 W
Environmentally Friendly
Yes
Item
Ethernet Switch
Series
220

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.