Zoro Homepage

CBS220 Smart 8-port GE

  • Mfr # CBS2208TE2GNA

  • Zoro # G114816686


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Width
11"
Height
1.7"
Depth
6.7"
Media Type Supported
Optical Fiber, Twisted Pair
Package Contents
Business CBS220-8T-E-2G Ethernet Switch, Adapter, Mounting Kit, Quick Start Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBS2208TE2GNA
Zoro #
G114816686
UPC #
889728345033
Country of Origin
Mexico

Dimensions

Width
11"
Height
1.7"
Depth
6.7"

Details

Item
Ethernet Switch
Media Type Supported
Optical Fiber, Twisted Pair
Package Contents
Business CBS220-8T-E-2G Ethernet Switch, Adapter, Mounting Kit, Quick Start Guide
Environmentally Friendly
Yes
Ethernet Technology
Gigabit Ethernet
Total Number of Expansion Slots
2
Network Technology
1000Base-T, 1000Base-X
Power Source
Power Adapter
Expansion Slot Type
SFP (mini-GBIC)
Total Number of Network Ports
8
Manageable
Yes
Uplink Port
Yes
Frequency
50 Hz, 60 Hz
Number of SFP Slots
2
Port/Expansion Slot Details
(2) Gigabit Ethernet Expansion Slot, (8) Gigabit Ethernet Network
Power Consumption
5.90 W
Series
220

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.