Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CBS220 Smart 8-port GE PoE

  • Mfr # CBS2208PE2GNA

  • Zoro # G214816678


product price: $199.99
/ea
Free Shipping & Returns

Key Features

PoE (RJ-45) Port
Yes
Network (RJ-45)
Yes
Number of SFP Slots
2
Expansion Slot Type
SFP (mini-GBIC)
Package Contents
Business CBS220-8P-E-2G Ethernet Switch, Adaptor, Mounting Kit, Quick Start Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBS2208PE2GNA
Zoro #
G214816678
UPC #
889728344173
Country of Origin
Mexico

Dimensions

Width
11"
Height
1.7"
Depth
6.7"

Details

PoE (RJ-45) Port
Yes
Network (RJ-45)
Yes
Number of SFP Slots
2
Expansion Slot Type
SFP (mini-GBIC)
Package Contents
Business CBS220-8P-E-2G Ethernet Switch, Adaptor, Mounting Kit, Quick Start Guide
Environmentally Friendly
Yes
Power Consumption
8.20 W
Media Type Supported
Optical Fiber, Twisted Pair
Uplink Port
Yes
Power Source
Power Adapter
Networking Standards
IEEE 802.1D, IEEE 802.1s, IEEE 802.1w, IEEE 802.3, IEEE 802.3ab, IEEE 802.3ad, IEEE 802.3af, IEEE 802.3at, IEEE 802.3u, IEEE 802.3x, IEEE 802.3z
Manageable
Yes
Frequency
50 Hz, 60 Hz
PoE Budget
65 W
Total Number of Expansion Slots
2
Total Number of Network Ports
8
Ethernet Technology
Gigabit Ethernet
Port/Expansion Slot Details
(2) Gigabit Ethernet Expansion Slot, (8) Gigabit Ethernet PoE
Network Technology
10/100/1000Base-T, 1000Base-X
Item
Ethernet Switch
Series
220

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.