
CBS220 Smart 8-port GE PoE
Mfr # CBS2208PE2GNA
Zoro # G912487682
product price: $205.99
/ea
Free Shipping & Returns
Key Features
Height
1.7"
Depth
6.7"
Width
11"
Package Contents
Business CBS220-8P-E-2G Ethernet Switch, Adaptor, Mounting Kit, Quick Start Guide
Expansion Slot Type
SFP (mini-GBIC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBS2208PE2GNA
Zoro #
G912487682
UPC #
889728344173
Country of Origin
Mexico
Dimensions
Height
1.7"
Depth
6.7"
Width
11"
Details
Item
Ethernet Switch
Package Contents
Business CBS220-8P-E-2G Ethernet Switch, Adaptor, Mounting Kit, Quick Start Guide
Expansion Slot Type
SFP (mini-GBIC)
Port/Expansion Slot Details
(2) Gigabit Ethernet Expansion Slot, (8) Gigabit Ethernet PoE
Uplink Port
Yes
Power Source
Power Adapter
Media Type Supported
Optical Fiber, Twisted Pair
Network Technology
10/100/1000Base-T, 1000Base-X
Total Number of Network Ports
8
Power Consumption
8.20 W
PoE (RJ-45) Port
Yes
Number of SFP Slots
2
PoE Budget
65 W
Ethernet Technology
Gigabit Ethernet
Network (RJ-45)
Yes
Frequency
50 Hz, 60 Hz
Manageable
Yes
Total Number of Expansion Slots
2
Networking Standards
IEEE 802.1D, IEEE 802.1s, IEEE 802.1w, IEEE 802.3, IEEE 802.3ab, IEEE 802.3ad, IEEE 802.3af, IEEE 802.3at, IEEE 802.3u, IEEE 802.3x, IEEE 802.3z
Environmentally Friendly
Yes
Series
220
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.