
CBS220 Smart Switch 8 Port
Mfr # CBS2208FPE2GNA
Zoro # G312487695
product price: $292.16
/ea
Free Shipping & Returns
Key Features
Height
1.7"
Depth
6.7"
Width
11"
Ethernet Technology
Gigabit Ethernet
Manageable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CBS2208FPE2GNA
Zoro #
G312487695
UPC #
889728344098
Country of Origin
Mexico
Dimensions
Height
1.7"
Depth
6.7"
Width
11"
Details
Item
Ethernet Switch
Ethernet Technology
Gigabit Ethernet
Manageable
Yes
Port/Expansion Slot Details
(2) Gigabit Ethernet Expansion Slot, (8) Gigabit Ethernet PoE
Package Contents
Business CBS220-8FP-E-2G Ethernet Switch, Power Cord, Mounting Kit, Quick Start Guide
Power Source
Power Supply
Power Consumption
9.10 W
Frequency
50 Hz, 60 Hz
PoE Budget
130 W
Network Technology
10/100/1000Base-T, 1000Base-X
Uplink Port
Yes
Number of SFP Slots
2
Total Number of Expansion Slots
2
Networking Standards
IEEE 802.1D, IEEE 802.1Q, IEEE 802.1s, IEEE 802.1w, IEEE 802.1x, IEEE 802.3, IEEE 802.3ab, IEEE 802.3ad, IEEE 802.3af, IEEE 802.3at, IEEE 802.3u, IEEE 802.3x, IEEE 802.3z
Network (RJ-45)
Yes
Environmentally Friendly
Yes
Media Type Supported
Optical Fiber, Twisted Pair
Expansion Slot Type
SFP (mini-GBIC)
Total Number of Network Ports
8
PoE (RJ-45) Port
Yes
Series
220
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.