
CBS220 Smart Switch 8 Port
Mfr # CBS2208FPE2GNA
Zoro # G514816682
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Depth
6.7"
Height
1.7"
Width
11"
PoE (RJ-45) Port
Yes
Media Type Supported
Optical Fiber, Twisted Pair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBS2208FPE2GNA
Zoro #
G514816682
UPC #
889728344098
Country of Origin
Mexico
Dimensions
Depth
6.7"
Height
1.7"
Width
11"
Details
Item
Ethernet Switch
PoE (RJ-45) Port
Yes
Media Type Supported
Optical Fiber, Twisted Pair
PoE Budget
130 W
Total Number of Network Ports
8
Network (RJ-45)
Yes
Networking Standards
IEEE 802.1D, IEEE 802.1Q, IEEE 802.1s, IEEE 802.1w, IEEE 802.1x, IEEE 802.3, IEEE 802.3ab, IEEE 802.3ad, IEEE 802.3af, IEEE 802.3at, IEEE 802.3u, IEEE 802.3x, IEEE 802.3z
Number of SFP Slots
2
Uplink Port
Yes
Environmentally Friendly
Yes
Power Source
Power Supply
Package Contents
Business CBS220-8FP-E-2G Ethernet Switch, Power Cord, Mounting Kit, Quick Start Guide
Network Technology
10/100/1000Base-T, 1000Base-X
Frequency
50 Hz, 60 Hz
Expansion Slot Type
SFP (mini-GBIC)
Manageable
Yes
Total Number of Expansion Slots
2
Ethernet Technology
Gigabit Ethernet
Port/Expansion Slot Details
(2) Gigabit Ethernet Expansion Slot, (8) Gigabit Ethernet PoE
Power Consumption
9.10 W
Series
220
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.