
CBW140AC 802.11AC 2X2 WAVE 2 ACCESS POINT CEILING MOUNT
Mfr # CBW140AC-B
Zoro # G314909010
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Environmentally Friendly
Yes
Management Port
Yes
Width
6 in
Package Contents
Business 140AC Access Point, Mounting Bracket, Torx Security Screw, Ceiling Rail Mount Clip
PoE PD Port
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBW140AC-B
Zoro #
G314909010
UPC #
889728276030
Country of Origin
China
Dimensions
Width
6 in
Height
1.3 in
Depth
6 in
Details
Environmentally Friendly
Yes
Management Port
Yes
Package Contents
Business 140AC Access Point, Mounting Bracket, Torx Security Screw, Ceiling Rail Mount Clip
PoE PD Port
Yes
Wireless LAN Standard
IEEE 802.11ac
Frequency Band
2.40 GHz, 5 GHz
Wireless Transmission Speed
1-Gbit/s
MIMO Technology
Yes
Number of Network (RJ-45) Ports
1
Ethernet Technology
Gigabit Ethernet
Series
100
Item
Wireless Access Point
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.