Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cbw140Ac 802.11Ac 2X2 Wave, 3-Cbw140Ac-B

  • Mfr # 3CBW140ACB

  • Zoro # G2848906


product price: $380.84
/ea
Free Shipping & Returns

Key Features

Series
100
Height
1.3"
Depth
6"
Width
6"
Includes
Mounting Bracket, Torx Security Screw, Ceiling Rail Mount Clip.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3CBW140ACB
Zoro #
G2848906
UPC #
889728279499
Country of Origin
Unknown

Dimensions

Height
1.3"
Depth
6"
Width
6"

Details

Series
100
Item
Wireless Access Point
Includes
Mounting Bracket, Torx Security Screw, Ceiling Rail Mount Clip.
Mounting
Ceiling, Desktop, Rail, Wall
Features
Environmentally Friendly
MIMO Technology
Yes
Ethernet Technology
Gigabit Ethernet
Frequency Band
2.40 GHz, 5 GHz
Management Port
Yes
Wireless LAN Standard
IEEE 802.11ac
Wireless Transmission Speed
1 Gbit/s
PoE PD Port
Yes
Number of Network (RJ-45) Ports
1
Package Contents
Business 140AC Access Point, Mounting Bracket, Torx Security Screw, Ceiling Rail Mount Clip

Description

Cisco 140AC IEEE 802.11ac 1-Gbit/s Wireless Access Point - 2.40 GHz, 5 GHz - MIMO Technology - 1 x Network (RJ-45) - Gigabit Ethernet - Ceiling Mountable, Desktop, Wall Mountable, Rail-mountable - 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.