Zoro Homepage

CBW150AX Access Point

  • Mfr # CBW150AXBNA

  • Zoro # G512511640


product price: $154.39
/ea
Free Shipping & Returns

Key Features

Encryption Standard
AES, WPA, WPA2, WPA2-ENT, WPA3
Width
5.9"
Depth
5.9"
Environmentally Friendly
Yes
Number of Network (RJ-45) Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBW150AXBNA
Zoro #
G512511640
UPC #
889728424394
Country of Origin
China

Dimensions

Width
5.9"
Depth
5.9"
Height
1.6"

Details

Encryption Standard
AES, WPA, WPA2, WPA2-ENT, WPA3
Environmentally Friendly
Yes
Number of Network (RJ-45) Ports
1
Frequency Band
2.40 GHz, 5 GHz
Ethernet Technology
Gigabit Ethernet
PoE PD Port
Yes
Data Encryption
Yes
Network Band
Dual Band
Package Contents
Business 150AX Access Point, Mounting Bracket and Hardware, Passive PoE Injector
Beamforming Technology
Yes
Wireless Transmission Speed
1.49-Gbit/s
MIMO Technology
Yes
Bluetooth Standard
Bluetooth 5
PoE (RJ-45) Port
Yes
Wireless LAN Standard
IEEE 802.11ax
Item
Wireless Access Point
Series
100

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.