
CBW151AX Mesh Extender
Mfr # CBW151AXMBNA
Zoro # G312511635
product price: $130.09
/ea
Free Shipping & Returns
Key Features
Depth
3.6"
Data Encryption
Yes
Wireless Transmission Speed
1.49-Gbit/s
Frequency Band
2.40 GHz, 5 GHz
Beamforming Technology
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBW151AXMBNA
Zoro #
G312511635
UPC #
889728424493
Country of Origin
China
Dimensions
Depth
3.6"
Width
6.7"
Height
2.1"
Details
Data Encryption
Yes
Wireless Transmission Speed
1.49-Gbit/s
Frequency Band
2.40 GHz, 5 GHz
Beamforming Technology
Yes
Wireless LAN Standard
IEEE 802.11ax
Environmentally Friendly
Yes
Network Band
Dual Band
Power Consumption
8.30 W
Encryption Standard
AES, WPA, WPA2, WPA2-ENT, WPA3
Bluetooth Standard
Bluetooth 5
MIMO Technology
Yes
Series
100
Item
Wireless Range Extender
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.