Zoro Homepage

Cisco Desk Camera 4K Platinum

  • Mfr # CDDSKCAMPUS

  • Zoro # G514148424


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Width
3.6"
Height
0.8"
Resolution
13 Megapixel
Maximum Frame Rate
60 fps
Device Supported
Computer, Monitor, Notebook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDDSKCAMPUS
Zoro #
G514148424
UPC #
889728451406
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.6"
Height
0.8"
Depth
1.6"

Details

Item
Webcam
Resolution
13 Megapixel
Maximum Frame Rate
60 fps
Device Supported
Computer, Monitor, Notebook
Face Tracking
Yes
Mounting Type
Clip, Tripod Mount
Package Contents
Webcam, (1) USB 3.0 USB-C to USB-A Cable, (1) USB 3.0 USB-C to USB-C Cable
Color
Platinum
Focus Modes
Auto-focus
Digital Zoom
10x
Power Source Type
USB
Maximum Video Resolution
3840 x 2160
Host Interface
USB 3.0 Type C
Field Of View (FOV) Angle
81°

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.