Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CISCO DESK PHONE 9841, CARBON BLACK

  • Mfr # DP-9841-K9=

  • Zoro # G214907857


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Color
Carbon Black
Features
Energy Star
Number of Lines
4
Caller ID
Yes
Speakerphone
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP-9841-K9=
Zoro #
G214907857
UPC #
889728594950
Country of Origin
United States

Dimensions

Depth
0.1 in
Height
0.3 in
Width
0.3 in
Screen Size
3.5 in

Details

Item
IP Phone
Color
Carbon Black
Features
Energy Star
Number of Lines
4
Caller ID
Yes
Speakerphone
Yes
Mount Type
Desktop, Wall Mountable
Type
IP Phone
Series
9800
Network (RJ-45)
Yes
Number of Phone Lines
4
USB
Yes
Screen Type
LCD
PoE (RJ-45) Port
Yes
Base Unit Connectivity Technology
Corded
IP Phone Technology
VoIP
Number of Network (RJ-45) Ports
2
Mounting
Desktop
Energy Star
Yes
Total Number of Phone Lines
4
Handset Connectivity Technology
Corded
Green Environmental Attribute
Energy Star

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.