Cisco Firepower 1010 NGFW, FPR1010NGFWK9

  • Mfr # FPR1010NGFWK9

  • Zoro # G6323327


product price: $1,437.99
/ea
Free Shipping & Returns

Key Features

Width
7.9"
Depth
8.1"
Height
1.8"
Total Number of Ports
8
Network Standard
1000Base-T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPR1010NGFWK9
Zoro #
G6323327
UPC #
889728192620
Country of Origin
Unknown

Dimensions

Width
7.9"
Depth
8.1"
Height
1.8"

Details

Item
Network Security/Firewall Appliance
Total Number of Ports
8
Network Standard
1000Base-T
Number of Network (RJ-45) Ports
8
Ethernet Technology
Gigabit Ethernet
USB
Yes
Manageable
Yes
Firewall Protection Supported
Intrusion Prevention, Malware Protection, Threat Protection, URL Filtering
Series
1000

Description

Cisco Firepower 1010 NGFW Appliance, Desktop

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.