
CISCO IP PHONE 7821 WITH MULTIPLATFORM P
Mfr # CP-7821-3PCC-K9=
Zoro # G114908459
product price: $160.39
/ea
Free Shipping & Returns
Key Features
Color
Black
Number of Lines
2
Includes
7821 IP Phone, Black Bezel
Height
8.1 in
Speakerphone
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP-7821-3PCC-K9=
Zoro #
G114908459
UPC #
882658829796
Country of Origin
China
Dimensions
Height
8.1 in
Depth
1.1 in
Width
8.1 in
Details
Item
IP Phone
Color
Black
Number of Lines
2
Includes
7821 IP Phone, Black Bezel
Speakerphone
Yes
Mount Type
Wall Mountable
Series
7800
Caller ID
Yes
Type
IP Phone
PoE (RJ-45) Port
Yes
Communication Protocols
TLS, DHCP, LDAP, SRTP, SIP, CDP
Mounting
Wall
Number of Phone Lines
2
Display Color
Monochrome
IP Phone Technology
VoIP
Number of Network (RJ-45) Ports
2
Base Unit Connectivity Technology
Corded
Network (RJ-45)
Yes
Total Number of Phone Lines
2
Multiple Conferencing
3
License Details
User Connect License, Unified Communications Manager Express, Enhanced User Connect License
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.