Zoro Homepage

CISCO SECURE WAN

  • Mfr # C8375-E-G2

  • Zoro # G116440353


product price: $21,505.99
/ea
Free Shipping & Returns

Key Features

Number of WAN Ports
4
Power Source
Power Supply
Expansion Slot Type
SFP+, PIM, Service Module, SFP (mini-GBIC), Network Interface Module (NIM)
Compatible Rack Unit
1U
Ethernet Technology
10 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C8375-E-G2
Zoro #
G116440353
UPC #
-
Country of Origin
China

Dimensions

Height
1.7 in
Width
17.5 in

Details

Number of WAN Ports
4
Power Source
Power Supply
Expansion Slot Type
SFP+, PIM, Service Module, SFP (mini-GBIC), Network Interface Module (NIM)
Compatible Rack Unit
1U
Ethernet Technology
10 Gigabit Ethernet
Management Port
Yes
Product Line
Secure Router
Form Factor
Rack-mountable
AI-powered
Yes
USB Standard
USB 3.0 Type C
Number of Ports
4
Total Number of Expansion Slots
5
Standards
UL 60950-1CAN/CSA-C22.2 No. 60950-1UL 62368-1CAN/CSA-C22.2 No. 62368-1IEC 62368-1EN 62368-1AS/NZS 62368.1CNS 15598-1KC 62368-147 CFR Part 15 Class AICES 003 Class A AS/NZS CISPR 32 Class A CISPR 32 Class A EN55032 Class A VCCI-CISPR 32 Class A CNS 15936 Class A KS C 9832 Class A IEC/EN 61000-3-2: Power Line Harmonics IEC/EN 61000-3-3: Voltage Fluctuations and Flicker IEC/EN-61000-4-2: Electrostatic Discharge Immunity IEC/EN-61000-4-3: Radiated Immunity IEC/EN-61000-4-4: Electrical Fast Transient Immunity IEC/EN-61000-4-5: Surge AC, DC, and Signal Ports IEC/EN-61000-4-6: Immunity to Conducted Disturbances IEC/EN-61000-4-11: Voltage DIPS, Short Interruptions, and Voltage Variations KS C 9835 EN300 386: Telecommunications Network Equipment (EMC) EN55032: Multimedia Equipment (Emissions) EN55024: Information Technology Equipment (Immunity) EN55035: Multimedia Equipment (Immunity) EN61000-6-1: Generic Immunity Standard
Standard Memory
16 GB
Item
Router

Description

CISCO SECURE WAN C8375-E-G2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.