CISCO UC PHONE 7811
Mfr # CP-7811-K9=
Zoro # G214907970
product price: $244.49
/ea
Free Shipping & Returns
Key Features
Color
Charcoal
Number of Lines
1
Type
IP Phone
Depth
1.3 in
Caller ID
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP-7811-K9=
Zoro #
G214907970
UPC #
882658781278
Country of Origin
China
Dimensions
Depth
1.3 in
Width
7.7 in
Height
8.1 in
Details
Item
IP Phone
Color
Charcoal
Number of Lines
1
Type
IP Phone
Caller ID
Yes
Mount Type
Wall Mountable
Speakerphone
Yes
Series
7800
PoE (RJ-45) Port
Yes
Display Color
Monochrome
Mounting
Wall
Base Unit Connectivity Technology
Corded
Number of Phone Lines
1
Number of Network (RJ-45) Ports
2
Network (RJ-45)
Yes
IP Phone Technology
VoIP
Communication Protocols
DHCP, SRTP, SIP, LDAP, CDP
Total Number of Phone Lines
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.