Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CISCO UC PHONE 7821

  • Mfr # CP-7821-K9=

  • Zoro # G714908071


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Color
Charcoal
Features
Speed Dial, Distinctive Ringing, Call Waiting, Call Forwarding, Do Not Disturb Setting, Voice Mail, Date and Time, Indicator, Auto-answer, Multilingual Menu, Music on Hold, Call History, Multiple Ring Tones
Number of Lines
2
Mount Type
Wall Mountable
Voltage
48V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-7821-K9=
Zoro #
G714908071
UPC #
882658621840
Country of Origin
China

Dimensions

Height
8.1 in
Depth
1.1 in
Width
8.1 in
Screen Size
3.5 in

Details

Item
IP Phone
Color
Charcoal
Features
Speed Dial, Distinctive Ringing, Call Waiting, Call Forwarding, Do Not Disturb Setting, Voice Mail, Date and Time, Indicator, Auto-answer, Multilingual Menu, Music on Hold, Call History, Multiple Ring Tones
Number of Lines
2
Mount Type
Wall Mountable
Voltage
48V DC
Caller ID
Yes
Series
7800
Speakerphone
Yes
Type
IP Phone
Communication Protocols
LDAP, SIP, CDP, SRTP
Buttons & Keys
Hold Button, Headset, Service, Speaker, Volume Control, Transfer/Conference, Directory, Message, Mute, Navigation
Network (RJ-45)
Yes
Number of Network (RJ-45) Ports
2
PoE (RJ-45) Port
Yes
Backlight
Yes
Mounting
Wall
IP Phone Technology
VoIP
Display Color
Monochrome
Screen Resolution
396 x 162
Input Voltage
48 V DC
Voice Codec
G.711u, iLBC, G.711a, G.729ab, G.722
Base Unit Connectivity Technology
Corded
Number of Phone Lines
2
Quality of Service
802.1p/q
Total Number of Phone Lines
2
Buttons & Keys Type
Volume Control, Speaker, Navigation, Message, Hold Button, Headset, Directory, Mute, Transfer/Conference, Service
License Details
User Connect License

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.