Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DESK PHONE 9800 KEY EXPANSION MODU

  • Mfr # DP-9800-KEM=

  • Zoro # G421709411


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Compatibility
Cisco Desk Phone 9800 Series
Backlight
Yes
Screen Size
5 in
Width
5 in
Buttons & Keys
20 Keys
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP-9800-KEM=
Zoro #
G421709411
UPC #
889728594981
Country of Origin
Viet Nam

Dimensions

Screen Size
5 in
Width
5 in
Height
8.9 in
Depth
1.9 in

Details

Compatibility
Cisco Desk Phone 9800 Series
Backlight
Yes
Buttons & Keys
20 Keys
Power Source
USB
Screen Type
LCD
Color
Carbon Black
Screen Resolution
480 x 800
Item
Phone Expansion Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.