Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desk Phone 9841 Carbon Black

  • Mfr # DP9841K9

  • Zoro # G714368042


product price: $341.79
/ea
Free Shipping & Returns

Key Features

Color
Carbon Black
Features
Energy Star
Speakerphone
Yes
Width
0.3 in
Height
0.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP9841K9
Zoro #
G714368042
UPC #
889728594950
Country of Origin
Mexico

Dimensions

Width
0.3 in
Height
0.3 in
Depth
0.1 in
Screen Size
3.5 in

Details

Item
IP Phone
Color
Carbon Black
Features
Energy Star
Speakerphone
Yes
Caller ID
Yes
Series
9800
Type
IP Phone
USB
Yes
Energy Star
Yes
Screen Type
LCD
IP Phone Technology
VoIP
Number of Network (RJ-45) Ports
2
Total Number of Phone Lines
4
PoE (RJ-45) Port
Yes
Network (RJ-45)
Yes
Base Unit Connectivity Technology
Corded
Mounting
Desktop
Number of Phone Lines
4
Handset Connectivity Technology
Corded
Mount Type
Desktop, Wall Mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.