
Desk Phone 9851 Carbon Black
Mfr # DP9851K9
Zoro # G814368034
product price: $424.99
/ea
Free Shipping & Returns
Key Features
Color
Carbon Black
Features
Energy Star
Depth
0.1 in
Width
0.3 in
Speakerphone
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DP9851K9
Zoro #
G814368034
UPC #
889728594967
Country of Origin
Mexico
Dimensions
Depth
0.1 in
Width
0.3 in
Height
0.4 in
Screen Size
3.7 in
Details
Item
IP Phone
Color
Carbon Black
Features
Energy Star
Speakerphone
Yes
Type
IP Phone
Series
9800
Network (RJ-45)
Yes
Number of Network (RJ-45) Ports
2
Handset Connectivity Technology
Corded
USB
Yes
Energy Star
Yes
Base Unit Connectivity Technology
Corded
Screen Type
LCD
IP Phone Technology
VoIP
PoE (RJ-45) Port
Yes
Total Number of Phone Lines
6
Number of Phone Lines
6
Mounting
Desktop
Caller ID
Yes
Mount Type
Wall Mountable, Desktop
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.