Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DESK PHONE 9861, CARBON BLACK

  • Mfr # DP-9861-K9=

  • Zoro # G521702121


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Total Number of Phone Lines
10
Wireless Technology
Bluetooth, Wi-Fi
Wireless LAN Standard
IEEE 802.11a/b/g/n/ac
Energy Star
Yes
Depth
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP-9861-K9=
Zoro #
G521702121
UPC #
-
Country of Origin
China

Dimensions

Depth
0.1 in
Width
0.4 in
Screen Size
5 in
Height
0.4 in

Details

Total Number of Phone Lines
10
Wireless Technology
Bluetooth, Wi-Fi
Wireless LAN Standard
IEEE 802.11a/b/g/n/ac
Energy Star
Yes
IP Phone Technology
VoIP
Color
Carbon Black
Speakerphone
Yes
Screen Type
LCD
Caller ID
Yes
Network (RJ-45)
Yes
Handset Connectivity Technology
Corded
PoE (RJ-45) Port
Yes
USB
Yes
Mount Type
Wall Mountable, Desktop
Number of Network (RJ-45) Ports
2
Base Unit Connectivity Technology
Corded/Cordless
Item
IP Phone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.