DESK PHONE 9871, CARBON BLACK
Mfr # DP-9871-K9=
Zoro # G821708519
product price: $494.99
/ea
Free Shipping & Returns
Key Features
Base Unit Connectivity Technology
Corded/Cordless
Energy Star
Yes
PoE (RJ-45) Port
Yes
Screen Size
5 in
Mount Type
Wall Mountable, Desktop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DP-9871-K9=
Zoro #
G821708519
UPC #
198105012728
Country of Origin
Multiple
Dimensions
Screen Size
5 in
Width
0.3 in
Height
0.4 in
Depth
0.1 in
Details
Base Unit Connectivity Technology
Corded/Cordless
Energy Star
Yes
PoE (RJ-45) Port
Yes
Mount Type
Wall Mountable, Desktop
Speakerphone
Yes
Caller ID
Yes
Number of Network (RJ-45) Ports
2
Screen Type
LCD
IP Phone Technology
VoIP
USB
Yes
Item
IP Phone
Handset Connectivity Technology
Corded
Color
Carbon Black
Wireless LAN Standard
IEEE 802.11a/b/g/n/ac
Wireless Technology
Bluetooth, Wi-Fi
Network (RJ-45)
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.