Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desk Phone 9871 Carbon Black

  • Mfr # DP9871K9

  • Zoro # G514368037


product price: $694.29
/ea
Free Shipping & Returns

Key Features

Color
Carbon Black
Features
Energy Star
Type
IP Phone
Series
9800
Depth
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP9871K9
Zoro #
G514368037
UPC #
889728594981
Country of Origin
Mexico

Dimensions

Depth
0.1 in
Width
0.3 in
Height
0.4 in
Screen Size
5 in

Details

Item
IP Phone
Color
Carbon Black
Features
Energy Star
Type
IP Phone
Series
9800
Speakerphone
Yes
Wireless LAN Standard
IEEE 802.11a/b/g/n/ac
Screen Type
LCD
Energy Star
Yes
Number of Network (RJ-45) Ports
2
IP Phone Technology
VoIP
USB
Yes
PoE (RJ-45) Port
Yes
Base Unit Connectivity Technology
Corded/Cordless
Handset Connectivity Technology
Corded
Wireless Technology
Bluetooth, Wi-Fi
Network (RJ-45)
Yes
Mounting
Wall, Desktop
Mount Type
Wall Mountable, Desktop
Caller ID
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.