Extension cable for the table microphone
Mfr # CAB-MIC-EXT-J=
Zoro # G716478947
product price: $30.49
/eaKey Features
Cable Characteristic
Extension Cable
Device Supported
Microphone, Audio Device
Connector Type on Second End
Mini-phone Audio - Female
Connector Type on First End
Mini-phone Audio - Male
Cable Type
Mini-phone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAB-MIC-EXT-J=
Zoro #
G716478947
UPC #
889728136174
Country of Origin
China
Dimensions
Cable Length
29.53 ft
Details
Cable Characteristic
Extension Cable
Device Supported
Microphone, Audio Device
Connector Type on Second End
Mini-phone Audio - Female
Connector Type on First End
Mini-phone Audio - Male
Cable Type
Mini-phone
Compatibility
Cisco Table Microphones: 20 XLR, 60, 20
Product Type
Audio Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.