FIREPOWER 1010 ASA APPLIANCE, DESK
Mfr # FPR1010-ASA-K9
Zoro # G621708818
product price: $1,743.09
/ea
Free Shipping & Returns
Key Features
Height
1.8 in
Manageable
Yes
Width
7.9 in
Form Factor
Desktop, Rack-mountable
Ethernet Technology
Gigabit Ethernet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FPR1010-ASA-K9
Zoro #
G621708818
UPC #
843439105959
Country of Origin
China
Dimensions
Height
1.8 in
Width
7.9 in
Details
Item
Network Security/Firewall Appliance
Manageable
Yes
Form Factor
Desktop, Rack-mountable
Ethernet Technology
Gigabit Ethernet
USB
Yes
Product Line
Firepower
Frequency
60 Hz, 50 Hz
Number of Ports
8
Number of Network (RJ-45) Ports
6
Firewall Protection Supported
Stateful Packet Filtering, Threat Protection, URL Filtering, Malware Protection
PoE (RJ-45) Port
Yes
Number of PoE+ (RJ-45) Ports
2
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.