FIREPOWER 1120 ASA APPLIANCE, 1U - WIRED - STORAGE:1 X 200 GB - POWER SUP

  • Mfr # FPR1120-NGFW-K9

  • Zoro # G121710151


product price:  $6,123.99
/ea
Free Shipping & Returns

Key Features

Expansion Slot Type
SFP
Width
17.2 in
Product Line
Firepower
Total Number of Expansion Slots
4
Number of Network (RJ-45) Ports
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FPR1120-NGFW-K9
Zoro #
G121710151
UPC #
835345005195
Country of Origin
China

Dimensions

Width
17.2 in
Height
1.7 in

Details

Expansion Slot Type
SFP
Product Line
Firepower
Total Number of Expansion Slots
4
Number of Network (RJ-45) Ports
8
USB
Yes
Number of SFP Slots
4
Number of Ports
8
Compatible Rack Unit
1U
Manageable
Yes
Firewall Protection Supported
Threat Protection, Intrusion Prevention, URL Filtering, Malware Protection
Item
Network Security/Firewall Appliance
Form Factor
Rack-mountable
Ethernet Technology
Gigabit Ethernet

Description

PLY,100 TO 240V AC - 1000BASE-T, SFP, USB, SERIAL CONSOLE (RJ-45) - 100 TO 240V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.