Shop CISCO
See all product information
Create Account
Firepower 1120 Asa
- Mfr # FPR1120ASAK9
- Zoro # G2864455
product price:Â
$
5,993.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Height
1.7"
Width
17.2"
Depth
10.6"
Compatible Rack Unit
1U
Network Technology
1000Base-T, 1000Base-X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPR1120ASAK9
- Zoro #
- G2864455
- UPC #
- 889728192590
- Country of Origin
- Unknown
- Compatible Rack Unit
- 1U
- Network Technology
- 1000Base-T, 1000Base-X
- Number of SFP Slots
- 4
- Number of VPN Supported
- 150
- Mounting
- Rack
- Firewall Protection Supported
- Advanced Threat Protection, Application Control, Malware Protection, URL Filtering
- Ethernet Technology
- Gigabit Ethernet
- Frequency
- 50 Hz, 60 Hz
- Expansion Slot Type
- SFP (mini-GBIC)
- Number of Ports
- 8
- Number of Expansion Slots
- 4
- Series
- 1000
- VPN Throughput
- 153.60 MB/s
- Manageable
- Yes
- Number of Network (RJ-45) Ports
- 8
- Firewall Throughput
- 2.30-Gbit/s
- USB
- Yes
- Item
- Network Security/Firewall Appliance
Dimensions
- Height
- 1.7"
- Width
- 17.2"
- Depth
- 10.6"
Description
Cisco Firepower FPR-1120 Network Security/Firewall Appliance - 8 Port - 1000Base-T, 1000Base-X - Gigabit Ethernet - 2.30-Gbit/s Firewall Throughput - 150 VPN - 8 x RJ-45 - 4 Total Expansion Slots - 50 Hz, 60 Hz - 1U - Rack-mountable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.