Zoro Homepage

FIREPOWER 1140 ASA APPLIANCE, 1U

  • Mfr # FPR1140-ASA-K9

  • Zoro # G116432860


product price: $9,263.89
/ea
Free Shipping & Returns

Key Features

Width
17.2 in
Firewall Protection Supported
Intrusion Prevention, Malware Protection, Threat Protection, URL Filtering, Application Control
Firewall Throughput
6-Gbit/s
VPN Throughput
153.60-MB/s
Manageable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPR1140-ASA-K9
Zoro #
G116432860
UPC #
889728192613
Country of Origin
Mexico

Dimensions

Width
17.2 in

Details

Firewall Protection Supported
Intrusion Prevention, Malware Protection, Threat Protection, URL Filtering, Application Control
Firewall Throughput
6-Gbit/s
VPN Throughput
153.60-MB/s
Manageable
Yes
Form Factor
Rack-mountable
Number of SFP Slots
4
Number of VPN Supported
400
Total Number of Expansion Slots
4
Ethernet Technology
Gigabit Ethernet
Product Line
Firepower
Item
Network Security/Firewall Appliance
Frequency
50 Hz, 60 Hz
Expansion Slot Type
SFP (mini-GBIC)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.