Shop CISCO FISHING SYSTEMS
See all product information
Create Account
Cisco Silver CFS Tall Tilt Lok Electronics Mount
Mfr # MTSLM-NX
Zoro # G715695468
product price:
$
124.99
/ea
Free Shipping & Returns
Key Features
Length
8.5 in
Material
Aluminum
Color
Silver
Depth
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MTSLM-NX
- Zoro #
- G715695468
- UPC #
- 718122409525
- Country of Origin
- United States
Dimensions
- Length
- 8.5 in
- Depth
- 6 in
Details
- Material
- Aluminum
- Color
- Silver
Description
For anglers looking to save some space on consoles that have limited space this mount will best suit your needs. Unlike the CFS Sure-Lok that has the ability to lift and rotate the unit to a different radial position, this Tilt-Lok simply remains stationary at the base and only allows the electronics unit to be adjusted on the vertical axis. This rigid mount allows ZERO movement once it is locked in position and is great for situations where there is no need for the spring loaded rotating base supplied on our standard CFS Sure-Lok mount. Unlike other electronic mounts on the market, the Sure-Lok unit is not to move even in the roughest conditions including extra large HD units. The Sure-Lok utilizes a cam lock mounting action to secure the electronic unit from moving. Other manufacturers use a ball joint with a foam padding which breaks down through wear and tear. When the padding disintegrates the unit quickly begins to slip and can cause damage to your valued electronics. Additionally, our unit comes with three separate ways of mounting the unit to the boat. You can mount the unit to the boat by using our thumbscrew mount, track mount or permanent mount all mounts come standard when purchasing this unit.