Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headset 321 Wired Single Carbo

  • Mfr # HSW321QCUSB

  • Zoro # G812434564


product price: $133.06
/ea
Free Shipping & Returns

Key Features

Cable Length
7.55 ft
Color
Carbon Black
Features
Equalizer, Lightweight, Noise Reduction, Comfortable, Ergonomic Design
Includes
Pointer Card
Connectivity Technology
Wired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSW321QCUSB
Zoro #
G812434564
UPC #
889728513593
Country of Origin
China

Dimensions

Cable Length
7.55 ft
Driver Size
1.18 in

Details

Color
Carbon Black
Features
Equalizer, Lightweight, Noise Reduction, Comfortable, Ergonomic Design
Includes
Pointer Card
Item
Headset
Connectivity Technology
Wired
Impedance
32 Ohm
Minimum Frequency Response
50 Hz
Maximum Frequency Response
18 kHz
Earpiece Design
On-ear
Compatibility
Earpiece Type
Monaural
Package Contents
321 Headset, Pointer Card
Microphone Technology
Noise Cancelling, Uni-directional
Sound Mode
Stereo
Integrated Microphone
Yes
Host Interface
USB Type A
Detachable Microphone
No
Series
320
Application
Office, Mac, PC, IP Phone, Conferencing
Max. Frequency Response
18 kHz
Min. Frequency Response
50 Hz

Description

321 Wired Single Carbon Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.